SKU:
ATG9617181G
MPN:
7181-08
£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
Product Documents
These new Orange Gripper® disposable gloves deliver amazing slip protection in wet conditions. Ideal for working environments where chemical hazards are a risk, the Orange Gripper® gives ultimate hand protection from various chemicals, dirt, and grease.
Features and Benefits
• Innovative tyre tread pattern for added grip
• Extra thick to protect wearers against chemical hazards
• Powder Free to prevent product contamination
• Extra Thick (0.18mm) to resist rips and tears
• Touch Screen Compatible for user convenience
Typical Applications
• Agriculture
• Automotive
• Chemical
• Construction
• Cosmetics
• Food
• General Fabrication
• Janitorial
• Packaging
• Painting
Standards
• EN388:2016 0.X.0.0.A
• EN374-1:2016 2.6.1.1.6.6
• EN420:2003+A1:2009
Notes
• Nitrile Disposable
• AQL 1.5
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Orange Gripper |
Colour | Orange |
EAN | 5391517370607 |
ECLASS Code | 40011201 |
Material | Nitrile |
MFR Part No. | 7181-08 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | 7181 |
Size | 8 |
Standards Met | EN1186 EN374-1:2016 Type B EN374-5:2016 (Virus) EN388:2016 0X00A EN420:2003 + A1:2009 EN455 |
Surface Finish | Textured |
Thickness | 7mil |
UNSPSC Code | 53103201 |