SKU:
ANS9616665E
MPN:
92600080
£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
The Touch N Tuff™ disposable nitrile glove from Ansell® is a robust glove that offers superior splash resistance against a wide range of hazardous chemicals.
Suitable for the handling of hazardous liquids and solids, as well as meat, fish, and food, this versatile glove is an ideal purchase for a range of industries.
Features and Benefits
• Silicone-free for product protection and versatile use
• Robust glove with smooth surface for improved sensitivity and comfortable wear
• Disposable design to easily protect from cross-contamination
• Visible green glove for easy identification
• Splash resistant to protect against hazardous chemicals
• Ideal for use as an under glove
• Available in packs of 100s and 20s
Typical Applications
• Chemical handling
• Laboratory analysis
• Industrial production
• Automotive
• Food processing
• Life sciences
• Machinery and equipment industries
• Maintenance
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ansell |
Colour | Green |
EAN | 0076490493370 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 92600080 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | TouchNTuff 92-600 |
Size | 8 |
Standards Met | EN374-2:2003 EN455 |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 4.7mil |
UNSPSC Code | 53103201 |