SKU:
PLY9613900B
MPN:
GL897
£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
Product Documents
Designed for user comfort, these Black Nitrile™ gloves are strong and resistant to punctures and tearing. Used widely as examination gloves, they're suitable for a range of industries including medical and janitorial.
Features and Benefits
• Strong synthetic material with better puncture and abrasion resistance than natural alternatives
• Flexible material for comfort during prolonged wear
• Powder-free for reduced risk of cross-contamination
• No latex proteins, making them suitable for wearers with sensitive skin
Typical Applications
• Pharmaceutical duties
• Electronics
• Inspection
• Medical duties
• Tattooist work
• Automotive maintenance & repair
Approvals
• Product Food Approved to EC1935/2004
Standards
• (EU) 2016/425
• (EU) 2017/745 Class 1
• EN455: Medical Gloves for Single Use parts 1, 2, 3, 4
• EN420:2003+A1:2009
• EN ISO 374-1:2016
• EN ISO 374-5:2016
Warnings
• Gloves contain accelerators which may cause allergic reactions
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Polyco |
Colour | Black |
EAN | 5010699525581 |
ECLASS Code | 40011201 |
Glove Category | Simple Design - Category 1 |
Material | Nitrile |
MFR Part No. | GL8972 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Bodyguard 897 |
Size | M |
Standards Met | EN374-2:2003 EN455 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 3.1mil |
UNSPSC Code | 53103201 |