SKU:
PLY9614060A
MPN:
GL890
£7.50
Ex VAT
£9.00
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for use in a range of industries, these single-use blue gloves are comfortable to wear for prolonged periods.
Made from high-quality nitrile synthetic rubber, these gloves keep hands cool and offer better puncture and abrasion resistance than the natural rubber or vinyl alternatives.
Features and Benefits
• Powder-free to reduce the risk of product contamination
• Textured fingertips for improved grip
• Beaded cuff for additional strength and preventing liquid rollback
• Synthetic rubber material eliminates the risk of protein sensitisation that occurs in natural rubber
Typical Applications
• Automotive
• Construction & utility
• Engineering & manufacturing
• Food manufacturing & prep
• Janitorial
• Medical, vet, dental & pharmaceutical
• Oil & gas
• Hair & beauty
• Warehousing, transport & logistics
• Waste management & local authority
Approvals
• CE certified
Standards
• EN374-2
• EN374-3
• EN455 - Medical Devices Class 1
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Polyco |
Colour | Blue |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | GL8904 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Bodyguard GL8904 |
Size | XS |
Standards Met | EN374-2:2003 EN455 |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 3.5mil |
UNSPSC Code | 53103201 |