SKU:
KCL9612878C
MPN:
074007081C
£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Product Documents
Powder free blue nitrile single-use gloves with an extended cuff to protect the lower arm as well as the hands. Approved for food handling and processing according to EU 1935/2004.
Features and Benefits
• Durable glove providing a high level of protection against chemical and bacteriological contamination
• Free from natural latex and substances causing allergies, including thiurames and resin
• Excellent dexterity and sense of touch, increasing wearer comfort
• Roughened fingertips for improved grip and increased tear resistance
• Resistant against a multitude of cytotastic drugs
Typical Applications
• Chemical handling
• Laboratory and operations
• Food industry
• Electronics
• Computer industry
• Cleaning and maintenance
• Protection of products
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 3 - 0.65/GI |
Brand | Honeywell KCL |
Colour | Blue |
EAN | 4008198774075 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 740 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Dermatril 740 |
Size | 7 |
Standards Met | ASTM 1671:2007 EN1186 EN455 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 1.2mil |
UNSPSC Code | 53103201 |