SKU:
HNW9611021D
MPN:
4580381-L
£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Product Documents
These complex design, powder-free nitrile gloves deliver basic chemical resistance for applications in food processing and precision electronics assembly. The super-thin design enhances dexterity and prevents hand fatigue during prolonged wear.
Features and Benefits
• Durable and comfortable as thinner than average chemical disposable gloves
• Blue for easy detection in the food industry
• Roughened fingertips enhance grip
• Latex-free eliminating the risk of Type 1 allergies
• Packaged in a dispenser box for easy dispensing
Typical Applications
• Food industry
• Electronic assembly
Standards
• CE Category III
• EN 374-3:2003
• EN 374-2:2003
• EN 1186
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Honeywell |
Colour | Blue |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 4580381-L |
Pack Quantity | 200 |
Powder Style | Powder Free |
Series | DexPure |
Size | L |
Standards Met | EN1186 EN374-2:2003 EN374-3:2003 EN420:2003 European Directive 1935/200 |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 2.8mil |
UNSPSC Code | 53103201 |