SKU:
SSF9614043D
MPN:
SSF-961-4043D
£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Seamless powdered nitrile gloves, for single-use only in minimal risk conditions.
Features and Benefits:
• Latex-free and low protein, reducing the risk of cross contamination as well as type 1 allergic reactions
• Offers protection against contamination, dirt and potential irritants in low risk situations
• Lightly powdered for easy donning and sweat absorption
• Textured fingertips for extra grip
Typical Applications:
• Automotive
• Construction & utility
• Engineering and manufacturing
• Food manufacturing & prep
• Janitorial
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 1 - 4/S4 |
Brand | Sitesafe |
Colour | Blue |
EAN | 5036140249257 |
ECLASS Code | 40011201 |
Glove Category | Simple Design - Category 1 |
Material | Nitrile |
Pack Quantity | 100 |
Powder Style | Powdered |
Size | XL |
Standards Met | EN374-3:2003 EN455 |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 3.5mil |
UNSPSC Code | 53103201 |