SKU:
PLY9613052C
MPN:
FHD50
£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
Product Documents
Single use nitrile gloves that are thicker than a standard disposable so can be used as a heavy duty disposable or a lightweight re-usable.
Features and Benefits
• Able to withstand the rigours of continuous use, and yet is soft, pliable and sensitive
• Textured fingertips provide an improved grip and optimise surface performance in both wet and dry conditions
• Suitable for sensitive skin as latex free, reducing allergy risks
• Long 30cm cuff provides additional protection
Typical Applications
• Automotive
• Construction and Utility
• Engineering and Manufacturing
• Food Manufacturing and Prep
• Janitorial
• Oil and Gas
• Warehousing, Transport and Logistics
• Waste
• Management and Local authority
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Polyco |
Colour | Blue |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | FHD50 |
Pack Quantity | 50 |
Powder Style | Powder Free |
Series | Finite FHD50 |
Size | 8.5 |
Standards Met | EN1186 EN374:2003 EN420:2003 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
UNSPSC Code | 53103201 |