SKU:
PLY9613400A
MPN:
FT100/01
£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Product Documents
These single-use examination gloves are specially designed to prevent medical contamination. Strong, versatile, and dexterous, they're ideal for use in a range of industries.
Features and Benefits
• Perform well in wet and dry conditions for versatile use
• Powder-free material prevents product contamination
• Latex-free construction reduces the risk of latex allergies or irritation
• Close fit design increases dexterity for tactile applications
• Supplied in plastic-free packaging to reduce single-use plastic production
Standards
• CE MDR Class 1
• EN 455: Medical gloves for single use, parts 1, 2, 3, 4
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Polyco |
Colour | Natural |
EAN | 5010699506900 |
ECLASS Code | 40011201 |
Glove Category | Simple Design - Category 1 |
Material | Vinyl |
MFR Part No. | FT100/01 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Finity FT100 |
Size | 6.5 |
Standards Met | EN455 |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 3.1mil |
UNSPSC Code | 53103201 |