SKU:
KIM9615203C
MPN:
90097
£63.99
Ex VAT
£76.79
Inc VAT
Product Details
Product Specification
Product Documents
Single-use nitrile gloves, approved for food handling.
Features and Benefits:
-Advanced formulation delivers superior strength with enhanced tactile sensitivity, enabling wearers to better feel the shape and texture of objects
-100% more gloves per box increases storage space by 50% and reduces packaging waste by 50%
-Touchscreen compatible increasing safety of the wearer as no need to remove to use technology
-Ambidextrous, improving cost in use
-Latex free, reducing Type 1 allergy risk
Typical Applications:
-Food handling, processing and catering
-General industrial applications
-Automotive
-Warehouse
-Engineering
-Cleaning
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Kleenguard |
Colour | Blue |
ECLASS Code | 40011201 |
Glove Category | Simple Design - Category 1 |
Material | Nitrile |
MFR Part No. | 90097 |
Pack Quantity | 200 |
Powder Style | Powder Free |
Series | G10 |
Size | M |
Standards Met | BfR XXI EN420 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 2.4mil |
UNSPSC Code | 53103201 |