SKU:
CTL9613805C
MPN:
GD05
£4.99
Ex VAT
£5.99
Inc VAT
Product Specification
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Polyco |
Colour | Natural |
EAN | 5024951004011 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Latex |
MFR Part No. | GD05 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | GD05 |
Size | L |
Standards Met | EC1935/2004 EN420:2003 + A1:2009 EN ISO 374-1:2016 Type C |
Sterility | Nonsterile |
Surface Finish | Textured |
Thickness | 3.9mil |
UNSPSC Code | 53103201 |