SKU:
PLY9614010A
MPN:
GL818
£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
Product Documents
Single use latex gloves, offering wearers protection against contamination, dirt and potential irritants in low risk situations.
Features and Benefits
• Provides maximum dexterity, sensitivity and comfort
• Lightly powdered for easy donning and sweat absorption
• Textured finish for improved grip
• Rolled cuff for additional strength and prevention of liquid roll back
Typical Applications:
• Automotive
• Construction & utility
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 1 - 4/S4 |
Brand | Polyco |
Colour | White |
EAN | 5010699524881 |
ECLASS Code | 40011201 |
Glove Category | Simple Design - Category 1 |
Material | Latex |
MFR Part No. | GL8181 |
Pack Quantity | 100 |
Powder Style | Powdered |
Series | GL8181 |
Size | S |
Surface Finish | Textured |
UNSPSC Code | 53103201 |