SKU:
KIM9618010J
MPN:
HC61185
£379.00
Ex VAT
£454.80
Inc VAT
Product Details
Product Specification
Sterile G3 single-use nitrile gloves offer a highly advanced protection of processes, helping you to reduce the risk of contamination. Suitable for both rigid contamination control in the class ISO 3-4 critical environments and class ISO 5-8 controlled environments.
Features and Benefits
• Silicone free and contains no natural rubber latex - reducing the potential for TYPE I glove-associated reactions
• Beaded cuff for added strength and ease in donning
• Walleted & pouched in polyethylene for cleanroom use and aseptic donning
• Fully textured improved dexterity and durability
Typical Applications
• Recommended for ISO Class 3 or higher cleanroom environments
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Kimtech |
Colour | White |
EAN | 0360005689366 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | HC61185 |
Pack Quantity | 200 |
Powder Style | Powder Free |
Series | Kimtech Pure G3 |
Size | 8.5 |
Standards Met | ASTM D6978 EN374-4:2003 EN ISO 374-1:2016 Type C (K) |
Sterility | Sterile |
Surface Finish | Textured |
Thickness | 5.1mil |
UNSPSC Code | 53103201 |