SKU:
KIM9614401A
MPN:
62990
£214.00
Ex VAT
£256.80
Inc VAT
Product Details
Product Specification
KIMTECH PURE* Cleanroom Gloves offer advanced levels of process protection and comfort in ISO 3 or higher cleanrooms. Clean processed, with lot testing and trending for low particle and extractable levels. PPE Category III certified under CE directive 89/686/EEC for personal protective equipment.
Ideal for: use within microelectronics, semiconductor, optics and pharmaceutical industries. Maximum particle limit 950 per cm2 IEST-RP-CC005 EN374-1:2003 Chemical Splash protection. EN374-3:2003 Chemical permeation testing. AQL 1.5 / EN374-2 Level 2 Micro-Organism protection. ISO16604 virus resistant.
Available as: 30cm long ambidextrous gloves in sizes XS to XL, with a smooth finish for enhanced sensitivity and easy double donning. Beaded cuff for added strength and textured fingertips for an improved grip; silicone free formulation and double lined bags for added protection
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Kimtech |
Colour | White |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 62990 |
Pack Quantity | 1000 |
Powder Style | Powder Free |
Series | Kimtech Pure G3 |
Size | XS |
Standards Met | EN374-1:2003 EN374-2:2003 EN420:2003 European Directive 89/686/EEC |
Sterility | Sterile |
Surface Finish | Textured Fingertips |
Thickness | 5mil |
UNSPSC Code | 53103201 |