SKU:
KIM9614003D
MPN:
57373
£12.99
Ex VAT
£15.59
Inc VAT
Product Details
Product Specification
Product Documents
The G10 powder-free gloves deliver basic protection in a wide range of working environments. Designed to provide maximum comfort and protection for tasks where safety and flexibility is key, these single-use gloves are ideal for handling small and delicate products.
Features and Benefits
• Latex-free to reduce allergies and contamination
• Ambidextrous to increase versatility
• Beaded cuff for easy donning and doffing
• Textured fingertips for improved grip
• Available in a wide range of sizes to provide the best fit
Typical Applications
• Food handling
• Automotive
• Warehousing
• Transport
• Cleaning
• Food processing
• Catering applications
Standards
• CAT I
• EN1186 Food Contact
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Kleenguard |
Colour | Blue |
EAN | 0036000573732 |
ECLASS Code | 40011201 |
Glove Category | Simple Design - Category 1 |
Material | Nitrile |
MFR Part No. | 57373 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | G10 |
Size | L |
Standards Met | BfR XXI EN1186 EN420 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 2.4mil |
UNSPSC Code | 53103201 |