SKU:
ANS9616745D
MPN:
93143090
£4.49
Ex VAT
£4.99
| Save 10.02%
£5.39
Inc VAT
Product Details
Product Specification
Product Documents
Experience comfort and reliable protection with Microflex® Disposable Nitrile Gloves. These gloves are designed for a comfortable fit, ensuring ease of wear during extended use. Offering durable protection, they are crafted from high-quality nitrile, making them a reliable choice for various applications. Whether in healthcare, laboratories, or other industries, Microflex® Disposable Nitrile Gloves provide the peace of mind and comfort you need for your hands' safety.
Features and Benefits
• Versatile, for a wide variety of industrial applications
• Tested for use with chemotherapy drugs
• Palm is textured to ensure good grip in wet, oily and dry environments
• Free from silicone for better product protection
Typical Applications
• Assembly and inspection of components
• Light assembly tasks
• Handling of paint/glue guns and sprayers
• Chemical Handling
• Cleaning of plant and machines
• Blending, compounding materials
• Equipment repair and maintenance
• Handling of tools
• Maintenance
• Laboratory analysis
• Transferring liquids and solids
• Sample taking and processing
• Food processing and handling
Standards
• ASTM D6319
• Category III
• EAC TP TC 019:2011
• EC 1935/2004
• EC 2002/72
• EC 2023/2006
• EN 420:2003 + A1:2009
• FDA21 CFR 177-2600
• ISO 13485
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ansell |
Colour | Blue |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 93143090 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Microflex 93-143 |
Size | 8.5 9 |
Standards Met | EN420 |
Sterility | Nonsterile |
Surface Finish | Textured |
Thickness | 4.3mil |
UNSPSC Code | 53103201 |