SKU:
ANS9616761B
MPN:
93260070
£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
Ansell® has combined the best of disposable gloves and thicker chemical gloves to create the MicroFlex® 93-260.
Both thin and chemical-resistant for longer periods, these lightweight, comfortable gloves deliver outstanding protection against aggressive chemicals.
The innovative three-layer design consists of an exterior nitrile outer for protection against organic solvents, while the neoprene middle resists acid and base. The interior layer is chlorine-treated for a smooth, dry feel that aids in donning and doffing.
Features and Benefits
• Constructed from innovative, synthetic composite material for tough chemical protection
• Ergonomic design allows for natural movement to reduce hand fatigue during prolonged wear
• Pinhole inspection level I for a lower acceptable rate (0.65 AQL), increases protection against hazardous liquids
• Beaded cuff enhances strength when donning and protects against fluid drips
• Chlorinated to allow for easy donning
• Thoroughly tested in simulated overdose situations to ensure protection against fentanyl and gastric acid
• Extended cuff for added protection to the wrists and forearms
• Silicone-free to prevent product contamination
Typical Applications
• Aerospace
• Automotive
• Chemical
• Life sciences
Standards
• CE Category III
• EAC TP TC 019:2011
• EN ISO 374-1:2016 / Type A (J K L O P S T)
• EN 420:2003 + A1:2009
• EN ISO 374-5:2016 VIRUS
• EN 374:2003 (J K L)
• EN 388:2003 2.0.0.0.
• EN 388:2016 2.0.0.0.X.
• EN 421:2010
• ISO 9001:2008
Approvals
• FDA21 CFR 177-2600
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 3 - 0.65/GI |
Brand | Ansell |
Colour | Green |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Neoprene Nitrile |
MFR Part No. | 93260070 |
Pack Quantity | 50 |
Powder Style | Powder Free |
Series | MicroFlex 93-260 |
Size | 6.5-7 |
Standards Met | EAC TP TC 019:2011 EN420:2003 + A1:2009 EN ISO 374-1:2016 Type A (JKLOPST) EN ISO 374-5:2016 (Virus) ISO 9001:2008 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 7.8mil |
UNSPSC Code | 53103201 |