SKU:
AEA9616021J
MPN:
93899
£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
These robust disposable gloves offer strength and flexibility. They are ideal for examinations, as well as many other tasks. Supplied as a box of 100.
Features and Benefits
• Powder free construction allows easy donning
• Latex free reducing the risk of allergies
• Ambidextrous design allows you to swiftly and easily place the glove on your preferred hand
• Beaded cuff keeps the glove firmly in place
• Available in a range of sizes to suit your requirements
Typical Applications
• Examinations
Standards
• BS EN ISO 374 - 1 Type B, KTP
• BS EN ISO 374 - 5
• BS EN 455 1-4
• EN 420: 2003 + A1: 2009
• BS EN 1186:2002
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Aurelia |
Colour | Blue |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 93899 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Robust |
Size | XL |
Standards Met | EN374-2:2003 EN420 EN455 |
Sterility | Nonsterile |
Surface Finish | Textured |
Thickness | 4.5mil |
UNSPSC Code | 53103201 |