SKU:
PLY9613760E
MPN:
GD47
£6.29
Ex VAT
£7.55
Inc VAT
Product Details
Product Specification
Product Documents
These single use vinyl gloves are ideal for the food industry.
Features and Benefits
• Beaded cuff makes the gloves extra strong and enable easy donning
• Powdered construction reduces perspiration and enhances wearer comfort
• Safe for contact with food
Typical Applications
• Food manufacturing and prep
• Janitorial
• Home improvement
• Product inspection
• Domestic cleaning
• DIY
• Sorting and recycling
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 1 - 4/S4 |
Brand | Polyco |
Colour | Clear |
ECLASS Code | 40011201 |
Glove Category | Simple Design - Category 1 |
Material | Vinyl |
MFR Part No. | GD47 |
Pack Quantity | 100 |
Powder Style | Powdered |
Series | Shield 2 GD47 |
Size | M |
Standards Met | EC1935/2004 EN420 |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 0.8mil |
UNSPSC Code | 53103201 |