SKU:
PLY9613095C
MPN:
GD19
£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
These blue nitrile gloves are ideal for use in a range of industries. Designed to offer resistance to a wide range of chemicals, these gloves reduce the risks associated with those chemicals, including dermatitis and burns.
Features and Benefits
• Latex-free, reducing the risk of allergic reactions and hypersensitivity
• Great tear-resistance and durability
• Blue colour offers traceability for the food industry
• Beaded cuff for easy donning
• Powder-free for a reduced risk of cross-contamination
Typical Applications
• Chemical handling
• Food processing
• Heavier general purposes
Standards
• (EU) 2017/745 Class 1 - Medical Devices Regulation
• EN455: Medical Gloves for Single Use parts 1, 2, 3, and 4
• EN420:2003+A1:2009
• EN ISO 374-1:2016
• EN ISO 374-5:2016
• EN1186 - suitable for food contact
Warnings
• Contains accelerators that may cause allergic reactions
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Polyco |
Colour | Blue |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | GD19 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Shield GD19 |
Size | L |
Standards Met | EN1186 EN420 EN455 EN ISO 374-1:2016 Type C |
Sterility | Nonsterile |
Surface Finish | Textured |
Thickness | 3.1mil |
UNSPSC Code | 53103201 |