SKU:
EJE9615478P
MPN:
84303-10
£20.49
Ex VAT
£24.59
Inc VAT
Product Specification
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ejendals |
Colour | Blue |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 84303-10 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Tegera 84303 |
Size | 10 |
Standards Met | EN1186 EN ISO 21420:2020 EN ISO 374-1:2016 Type B (KPT) |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 2.4mil |
UNSPSC Code | 53103201 |