SKU:
EJE9615485E
MPN:
846-9
£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Product Documents
Chemical splash resistant, single-use powder free blue gauntlets. Approved for food handling.
Features and Benefits
• Extra long cuff, protecting the lower arm as well as the hand
• Latex free, reducing allergy risks
• Provide wearers with splash protection against chemicals and prevents risk of corrosive injuries and infection
• Also protects wearers from contact with moisture, damp, oil, fat and dirt
Typical Applications
• Precision work
• Food handling
• Wet, dirty and greasy environments
• Science laboratory work
• Engineering
Notes
• ESD rated
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ejendals |
Colour | Blue |
EAN | 7392626074040 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 846-9 |
Pack Quantity | 50 |
Powder Style | Powder Free |
Series | Tegera 846 |
Size | 9 |
Standards Met | EN1186 EN ISO 21420:2020 EN ISO 374-1:2016+A1:2018 Type B (JKOPT) |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 7.5mil |
UNSPSC Code | 53103201 |