SKU:
GLB9611306C
MPN:
BMG00084EF
£9.75
Ex VAT
£11.70
Inc VAT
Product Details
Product Specification
These 100% premium quality nitrile gloves are chemical resistant and deliver up to four-times the puncture resistance of latex gloves. Rated as food safe, these gloves are a versatile solution to hand protection in a range of environments and are resistant to oils, acids and a variety of chemicals.
Features and Benefits
• Lightweight and comfortable with a 'second skin' feel
• Provides a high level of chemical and puncture resistance
• Powder free to reduce the risk of product contamination
• 100% nitrile alternative to latex gloves to reduce the risks of allergic reactions
Typical Applications
• Chemical Handling
• Food Preparation
• Handling Oily Components
• Laboratory Analysis
• Light Assembly
• Paint Spraying
Standards
• Category III
• EN374
• EN455
• Food Contact Directive 2002/72 EC
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Globus |
Colour | Green |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | BMG00084EF |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | TL84 |
Size | M |
Standards Met | EN420 |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 4.7mil |
UNSPSC Code | 53103201 |