SKU:
ANS9614500E
MPN:
69210070
£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Product Documents
These disposable gloves are ideal for a range of industries, including laboratory settings and food preparation. Constructed from thin natural latex, wearers experience enhanced tactile sensitivity for delicate handling tasks.
Features and Benefits
• Lightly powdered, the gloves absorb moisture and offer easy donning and doffing
• High degree of sensitivity allowing uninterrupted handling
• Strong and simple design for a comfortable fit
• Disposable to avoid cross-contamination
Typical Applications
• Laboratory
• Maintenance
• Life Sciences
• Chemical industry
Standards
• CE Category III
• EN ISO 374-1:2016 Type B KPT
• EN 374-2:2003 Liquid Penetration
• EN 374-3:2003 Chemical Penetration
• EN ISO 374-5:2016 VIRUS
Approvals
• ISO 9001:2008
• ISO 13485:2003
• FDA21 CFR 177-2600
Warnings
• Natural rubber latex may cause skin sensitivity and allergies
Notes
• Food type: Rubber
• 100% natural rubber powered latex
• Beaded cuff
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ansell |
Colour | Natural |
ECLASS Code | 40011201 |
Glove Category | Simple Design - Category 1 |
Material | Latex |
MFR Part No. | 69210070 |
Pack Quantity | 100 |
Powder Style | Powdered |
Series | TouchNTuff 69-210 |
Size | 6.5-7 |
Standards Met | EN374-2:2003 |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 3.9mil |
UNSPSC Code | 53103201 |