SKU:
ANS9616629J
MPN:
92500100
£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Product Documents
TouchNTuff® 92-500 gloves are made with a soft, proprietary Ansell® formulation for excellent wearer comfort. Engineered to provide chemical splash resistance, these versatile gloves are used widely in a range of industries.
Features and Benefits
• Powdered for easier donning and moisture absorption
• Soft, nitrile construction means the gloves are comfortable and durable
• Splash resistance design to protect against chemical splashes
• Versatile glove suitable for a wide array of settings and applications
• Strong, durable gloves
Typical Applications
• Laboratory Analysis
• Maintenance
• Automotive
• Food processing
• Life sciences
• Machinery and equipment
Standards
• CE Category III
• EN ISO 374-1:2016 Type B JKPT
• EN 374:2003
• EN 420:2003 + A1:2009
• EN ISO 374-5:2016 Virus
• FDA21 CFR 177-2600
• ISO 9001
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ansell |
Colour | Green |
EAN | 0076490479671 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 92500100 |
Pack Quantity | 100 |
Powder Style | Powdered |
Series | TouchNTuff 92-500 |
Size | 9.5-10 |
Standards Met | EN374-2:2003 EN455 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 4.7mil |
UNSPSC Code | 53103201 |