SKU:
ANS9616671E
MPN:
92600VP080
£5.00
Ex VAT
£6.00
Inc VAT
Product Details
Product Specification
Product Documents
The Touch N Tuff™ disposable nitrile glove from Ansell® is a robust glove that offers superior splash resistance against a wide range of hazardous chemicals.
Suitable for the handling of hazardous liquids and solids, as well as meat, fish, and food, this versatile glove is an ideal purchase for a range of industries.
Features and Benefits
• Silicone-free for product protection and versatile use
• Robust glove with smooth surface for improved sensitivity and comfortable wear
• Disposable design to easily protect from cross-contamination
• Visible green glove for easy identification
• Splash resistant to protect against hazardous chemicals
• Ideal for use as an under glove
• Available in packs of 100s and 20s
Typical Applications
• Chemical handling
• Laboratory analysis
• Industrial production
• Automotive
• Food processing
• Life sciences
• Machinery and equipment industries
• Maintenance
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ansell |
Colour | Green |
EAN | 0076490460495 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 92600VP080 |
Pack Quantity | 20 |
Powder Style | Powder Free |
Series | TouchNTuff 92-600VP |
Size | 8 |
Standards Met | EN ISO 21420:2020 EN ISO 374-1:2016 Type B (JKPT) FDA21 CFR 177-2600 ISO 18889-G1 |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 4.9mil |
UNSPSC Code | 53103201 |