SKU:
GLB9611310R
MPN:
SKG00924BF
£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
The TX924 disposable grip nitrile gloves from Globus® are made from high-quality material and are soft and durable to deliver a long service life. The chemical resistant properties protect the hands against oils, acids and a range of chemicals, while the textured finish allow for excellent grip in both wet and dry conditions.
Features and Benefits
• Delivers high resistance to penetration and projections of many chemicals
• Diamond grip pattern technology on both sides for outstanding grip in all conditions
• Powder-free to reduce the risk of product contamination
• Latex-free for those who suffer from latex allergies
• Chlorination reduces glove tackiness for easier donning and doffing
• Antistatic properties reduces the build-up of static electricity
• Lasts up to five times longer than regular single use gloves in industrial applications
• Ambidextrous for quick and easy donning
Typical Applications
• Manufacturing
• Oil and Gas
• Chemical Handling
• Handling Oily Components
• Light Assembly
• Engineering
• Repair and Finishing
Standards
• CE
• UKCA
• CAT III
• EN 374 - Type B
• EN 374 - Micro-organisms
• Food Contact Directive EC 10/2011
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Globus |
Colour | Black |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | SKG00924BF |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | TX924 |
Size | M |
Standards Met | EN420 |
Sterility | Nonsterile |
Surface Finish | Textured |
Thickness | 7.8mil |
UNSPSC Code | 53103201 |