SKU:
GLB9615010L
MPN:
SKYUTAH5
£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Product Documents
These high-performance disposable gloves are ideal for single-use protection in food contact areas. Powder-free and non-sterile, they're a durable alternative to latex gloves.
Designed with recognisable British Industry of Cleaning Science (BICSc) colour-coding, each colour follows the guidelines for the 4 designated areas of cleaning and hygiene:
• Red: Washroom Areas
• Yellow: Clinical, Treatment & Isolation Areas
• Green: Kitchen Areas
• Blue: General Areas
Features and Benefits
• Excellent fingertip sensitivity and textured finish on fingertips for improved grip
• Comfortable to wear, feeling like a 'second skin'
• Latex free and suitable for those with Type I latex sensitivity
• Resistent to a range of oils, acids, and chemicals
Typical Applications
• Aerospace
• Chemical handling
• Electronics
• Food handling
• Pharmaceutical
• Manufacturing
• Oil and Gas
• Repair and Finishing
• Handling oily components
• Laboratory
• Light assembly
• Paint spraying
Standards
• ASTM D6319-10
• D6124-06
• EN374-1:2003
• EN 374
• Food contact directive 2002/72 EC
Notes
• Vending machine compatible
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Skytec |
Colour | Blue |
EAN | 5060149204221 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | SKYUTAH5 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Utah |
Size | 11 2XL |
Standards Met | ASTM D6319 D6124-06 EN1186 EN455 EN ISO 374-5:2016 MDD 93/42/EEC |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 4mil |
UNSPSC Code | 53103201 |