£57.00
Ex VAT
£68.40
Inc VAT
Product Details
Product Specification
Product Documents
This general purpose mask is suited to most industrial applications.
Features and Benefits
• The Duramesh® structure makes the mask strong and durable, reducing consumption and maintaining shape
• ActivForm® seal automatically adjusts to different face shapes
• Ventex®-valve reduces moisture and heat
• Fitted with an adjustable strap for wearer comfort
Typical Applications
• Most industrial applications
Standards
• BS EN 149:2001+A1:2009
• CE 0121
• IFA (0121)
• ISO 9001:2000
• European Community Directive 89/686/EEC
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | Moldex |
Colour | White |
Contaminants Filtered | Acid Gas Dust Mist |
EAN | 4019444006307 |
ECLASS Code | 40011401 |
Headstrap Type | Single Adjustable |
Mask Rating | FFP2 |
Mask Shape | Moulded |
MFR Part No. | 2405 |
Nosepiece Type | Moulded Nose Bridge |
Pack Quantity | 20 |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |