SKU:
MDX9591231K
MPN:
243501
£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
Product Documents
FFP Mask with comfortable nose seal and activated layer of charcoal offers relief from odours and nuisance levels of gases and ozone.
• DuraMesh®: strong and durable structure, keeps the mask in shape
• ActivForm®: no nose clip needed
• Ventex®-valve: extra large vent reduces heat and moisture
• Loop strap with clip for quick, simple and safe on and off
• Protects from nuisance levels of acid gases, ozone and organic gas relief
• FFP2 protection against toxic dusts, fumes and water/oil based mists/aerosols 10 x WEL
• Tested and certified to EN 149:2001+A1:2009
Typical Applications
• Welding
• Metal work
• Iron industry
• Steel industry
Standards
• EN149:2001 + A1:2009
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | Moldex |
Colour | Grey |
Contaminants Filtered | Acid Gas Dust Mist |
EAN | 4019444004921 |
ECLASS Code | 40011401 |
Headstrap Type | Single Adjustable |
Mask Rating | FFP2 |
Mask Shape | Moulded |
MFR Part No. | 2435 |
Nosepiece Type | Moulded Nose Bridge |
Pack Quantity | 10 |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |