SKU:
ASY9592130D
MPN:
2520
£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
Product Documents
Single use, unvalved, cup shaped respirator masks are suitable for protection against a broad range of particulate hazards.
Features and Benefits
• Lightweight and featuring a classic nose clip for a secure fit
• Soft, polyurethane inner nose seal for added comfort and to provide an outstanding level of protection
• Latex-free, synthetic rubber, continuous loop head strap for easy fitting
Typical Applications
Protects from non-toxic dust and oil/water-based particulates. Suitable applications include:
• Construction
• Infection control
• Metalworking
• Mining
• Pharmaceutical Industry
• Ship Building/Repair
• Underground Civil Engineering
• Disposal of Waste
• Woodworking Industry
Notes
• This respirator is disposable and recommended for single shift use only. Do not attempt to clean or reuse
• Supplied in boxes of 20 masks with each mask measuring 140mm(L) x 128mm(W) x 50mm(H)
Standards/Approvals
• Conforms to EN149:2001+A1:2009 FFP2 NR
• EU certification according to Regulation (EU) 2016/42
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | Alpha Solway |
Colour | White |
Contaminants Filtered | Dust Particulate |
EAN | 5060680499988 |
ECLASS Code | 40011401 |
Headstrap Type | Dual Non-Adjustable |
Mask Rating | FFP2 |
Mask Shape | Moulded |
MFR Part No. | 2520 |
Nosepiece Type | Adjustable Nose Clip |
Pack Quantity | 20 |
Series | 2500 Series |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Unvalved |