SKU:
ASY9592134H
MPN:
2530V
£47.49
Ex VAT
£56.99
Inc VAT
Product Details
Product Specification
Product Documents
These single use, valved, cup shaped respirator masks are suitable for protection against a broad range of particulate hazards.
Features and Benefits
• Low profile inhalation valve to reduce heat and moisture build up
• Lightweight with a preformed nose bridge and additional nose clip for a secure fit
• Soft, polyurethane inner nose seal for added comfort and to provide an outstanding level of protection
• Features a full foam inner face seal for a comfortable, secure fit
• Latex-free, synthetic rubber, four-point adjustment head strap for easy fitting
Typical Applications
Protects from non-toxic dust and oil/water-based particulates. Suitable applications include:
• Construction
• Infection control
• Metalworking
• Mining
• Pharmaceutical Industry
• Ship Building/Repair
• Underground Civil Engineering
• Disposal of Waste
• Woodworking Industry
Standards
• EN149:2001+A1:2009 FFP3 NR
• EU certification according to Regulation (EU) 2016/425
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | Alpha Solway |
Colour | White |
Contaminants Filtered | Dust Particulate |
EAN | 5060855880023 |
ECLASS Code | 40011401 |
Headstrap Type | Dual Adjustable |
Mask Rating | FFP3 |
Mask Shape | Moulded |
MFR Part No. | 2530V |
Nosepiece Type | Moulded Nose Bridge |
Pack Quantity | 10 |
Series | 2500 Series |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |