SKU:
ASY9590303V
MPN:
3030V
£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Product Documents
The 3000 series single-use respirators offer an outstanding level of protection. The mask is complete with electrostatic filter media, which allows low breathing resistance.
Features and Benefits
• The lightweight, cup shaped outer shell maintains excellent shape
• Four point head strap adjustment
• Preformed nose-bridge removes the need for regular adjustment
Typical Applications
• Textile work
• Craft work
• Iron and steel industry
• Mining
• Underground civil
• Engineering
• Woodworking
• Welding work
• Cutting and casting of metals
• Hospital
• Laboratory and disease control
• Pharmaceutical industry
• Disposal of toxic waste
• Manufacture of batteries (Ni-Cad)
Standards
• Conforms to EN 149:2001+A1:2009
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | Alpha Solway |
Colour | White |
Contaminants Filtered | Dust Fumes Mist |
ECLASS Code | 40011401 |
Headstrap Type | Dual Adjustable |
Mask Rating | FFP3 |
Mask Shape | Moulded |
MFR Part No. | 3030V |
Nosepiece Type | Moulded Nose Bridge |
Pack Quantity | 1 |
Series | 3000 Series |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |