SKU:
CTL9590303V
MPN:
3030V NR
£6.29
Ex VAT
£7.55
Inc VAT
Product Details
Product Specification
Product Documents
Lightweight and comfortable, the 3030V respirator mask delivers excellent breathing protection when used in a wide range of applications. The pre-formed cup shape and continuous loop headband provide a good seal, while the low profile valve ensures moisture and heat build-up are kept to a minimum.
Features and Benefits
• Electrostatic filter media for low breathing resistance
• Protects against very fine, toxic dust, fumes, oil and water-based mists
• Adjustable head strap and preformed nose bridge enhance wearer comfort
• Available in singles or packs of five
Typical Applications
• Textile industry
• Craftwork
• Mining
• Woodworking
• Healthcare
• Laboratory and disease control
• Pharmaceuticals
• Disposal of toxic waste
• Battery manufacture (Ni-Cad)
Standards
• EN 149:2001 + A1:2009 FFP3 NR
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | Alpha Solway |
Colour | White |
Contaminants Filtered | Dust Fumes Mist |
ECLASS Code | 40011401 |
Headstrap Type | Dual Adjustable |
Mask Rating | FFP3 |
Mask Shape | Moulded |
MFR Part No. | 3030V |
Nosepiece Type | Moulded Nose Bridge |
Pack Quantity | 1 |
Series | 3000 Series |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |