SKU:
ASY9593530A
MPN:
ASR35300AZ
£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
Product Documents
Forming part of the 3500 Series of disposable respirators, this FFP3 rated product offers an outstanding level of protection against oil and water based particulates as well as non-toxic dusts, fine and very fine toxic dusts, mists and fumes including metal fumes. The electrostatic filter media allows low breathing resistance whilst the lightweight outer shell maintains excellent shape. Designed for single use only, the product is supplied in a pack of 5.
Features and Benefits
• Lightweight, cup shaped respirator for maximum comfort and wearability
• Four point head strap adjustment allows the product to adjust to varying head shapes and sizes
• Preformed nose bridge removes the need for regular adjustment and ensures comfortability no matter the wearer
• Electrostatic filter media effectively removes oil/water-based particulates, non toxic dusts, fine and very fine toxic dusts, mists and fumes including metal fumes to keep you protected
• Soft touch elastic allows you to comfortably secure the mask around your ears
• A PVC Foam Inner Face Seal bolsters comfort when wearing the product for extended periods of time
• Latex free construction to avoid triggering allergies
Typical Applications
• Hospital
• Pharmaceutical Industry
• Laboratory and Disease Control
• Iron and Steel Industry
• Welding work
• Woodworking
• Underground Civil Engineering
• Mining
• Manufacture of Batteries (Ni-Cad)
• Disposal of Toxic Waste
• Cutting and Casting of Metals
• Craft Work
Standards
• EN 149:2001+A1:2009 FFP3 NR
• EN 14683:2019+AC:2019
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | Alpha Solway |
Colour | White |
Contaminants Filtered | Dust Fumes Mist Vapour |
ECLASS Code | 40011401 |
Headstrap Type | Dual Adjustable |
Mask Rating | FFP3 |
Mask Shape | Moulded |
MFR Part No. | 3530 |
Nosepiece Type | Moulded Nose Bridge |
Pack Quantity | 5 |
Series | 3500 Series |
Size | One Size |
Standards Met | EN 14683:2019+AC:2019 EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Unvalved |