SKU:
MMM9598810P
MPN:
7100003010
£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
These non-reusable particulate respirator masks offer excellent protection against fine dust and water-based mists. Ideal for working environments where dust and non-volatile liquid particles are the norm, these masks offer reliable protection for a single shift.
Features and Benefits
• Durable collapse-resistant inner shell
• Fits a wide range of face sizes provided by convex shape, nose clip, and twin strap
• Comfortable, lightweight off-the-face design
Standards
• EN149:2001 + A1:2009 FFP2 NR D
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | 3M |
Colour | Blue White |
Contaminants Filtered | Dust Mist Particulate |
EAN | 4046719303090 |
ECLASS Code | 40011401 |
Headstrap Type | Dual Non-Adjustable |
Mask Rating | FFP2 |
Mask Shape | Moulded |
MFR Part No. | 7100003010 |
Nosepiece Type | Fixed Metal Nose Clip |
Pack Quantity | 20 |
Series | 8810 |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Unvalved |