SKU:
MMM9598833A
MPN:
7100057145
£35.00
Ex VAT
£42.00
Inc VAT
Product Details
Product Specification
Product Documents
These disposable half-face respirators from 3M® offer effective protection in dusty or fume-heavy environments. Designed to protect against dust particles, and non-volatile liquid misting, these respirators offer a high level of user comfort during prolonged use.
Features and Benefits
• Cool Flow™ valve reduces heat build making the masks suitable for use in hot and humid conditions
• Cup-shaped design conforms well to most face shapes and sizes and maintains its shape during use
• Face seal enhances user comfort
• Red colour coded strap highlights the mask as having an FFP3 protection level
Approvals
• CE 89/686/EEC
Standards
• EN149:2001 +A1:2009
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | 3M |
Colour | Red White |
Contaminants Filtered | Dust Fumes Mist |
EAN | 4046719975747 |
ECLASS Code | 40011401 |
Headstrap Type | Dual Non-Adjustable |
Mask Rating | FFP3 |
Mask Shape | Moulded |
MFR Part No. | 8833 |
Nosepiece Type | Fixed Metal Nose Clip |
Pack Quantity | 10 |
Series | 8833 |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |