SKU:
MSA9598849A
MPN:
10128849
£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
The Affinty disposable respirator masks are a cost-effective way to keep yourself protected. They are available in pack sizes between 5 and 15 meaning that there can always be one at hand when needed.
Features and Benefits
• Large pack sizes available to allow for masks being available when needed
• Lightweight and strong filtration and airflow helps feel like there's no restriction
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | MSA |
Colour | White |
Contaminants Filtered | Liquid Aerosols Solid Aerosols |
EAN | 4032792356146 |
ECLASS Code | 40011401 |
Headstrap Type | Dual Non-Adjustable |
Mask Rating | FFP2 |
Mask Shape | Moulded |
MFR Part No. | 10128849 |
Nosepiece Type | Moulded Nose Bridge |
Pack Quantity | 10 |
Series | Affinity 1120 |
Size | One Size |
Standards Met | EN 143:2000+A1:2006 EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Unvalved |