SKU:
MMM9599304H
MPN:
7000034716
£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Product Documents
Introducing the 3M™ Aura™ 9300+ Series Disposable Respirators
Breathing Ease - NEW Very Low Breathing Resistance
Combines the benefits of 3M's electret particulate filter material with advanced low breathing resistance filter technology. Gives effective filter performance whilst lowering resistance to breathing. Improved breathing ease and comfort. 3M™ Cool Flow™ valve effectively removes heat and moisture build up. Provides a cooler and more comfortable wear. Removes exhaled air and minimises the risk of fogging eyewear
Clear vision - NEW Embossed Top Panel
Helps reduce fogging of eyewear.
NEW Sculpted Nose Panel
Curved, low profile design, conforms well to nose and eye contours. Helps provide a good field of vision. Improves compatibility with eyewear.
Convenience - NEW Innovative Chin Tab
Improves ease of donning and adjustment to help achieve a comfortable fit. Flat-folded, easy to store when not in use, hygienic individual packaging protects the respirator from contamination before use. Compatible with most 3M™ safety eyewear. Meets EN 149:2001+A1:2009 requirements.
Face & Head Comfort
Ingenious 3-panel design fits a wide range of face shapes and sizes. Accommodates your facial movements, collapse resistant; ideal for work in hot humid environments, stays securely in place, helping to provide a good, comfortable seal. Large soft nose foam material and smooth inner cover web both feel incredibly soft on the skin and help to create a comfortable environment for the face. Extremely lightweight.
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | 3M |
Colour | Blue White |
Contaminants Filtered | Dust Mist |
EAN | 4046719487301 |
ECLASS Code | 40011401 |
Headstrap Type | Dual Non-Adjustable |
Mask Rating | FFP2 |
Mask Shape | Flat Fold |
MFR Part No. | 9320+ |
Nosepiece Type | Flexible Nose Bridge |
Pack Quantity | 20 |
Series | Aura 9320+ |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Unvalved |