SKU:
MMM9594741B
MPN:
7000034741
£619.00
Ex VAT
£742.80
Inc VAT
Product Details
Product Specification
Product Documents
These unvalved single use masks are the ideal economic choice for short periods of wear.
Features and Benefits
• 3-panel design allows for great facial movement and low resistance filter helps you breathe more easily
• Reduced fogging thanks to embossed top panel
• Sculpted upper panel conforms to the nose and contours of the face for an effective seal
Typical Applications
• Agricultural
• Industrial use
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | 3M |
Colour | Red White |
Contaminants Filtered | Particulate |
EAN | 4046719487530 |
ECLASS Code | 40011401 |
Headstrap Type | Dual Non-Adjustable |
Mask Rating | FFP3 |
Mask Shape | Flat Fold |
MFR Part No. | 7000034741 |
Nosepiece Type | Flexible Nose Bridge |
Pack Quantity | 240 |
Series | Aura 9330+ |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Unvalved |