£45.49
Ex VAT
£54.59
Inc VAT
Product Details
Product Specification
Product Documents
The 3M™ Aura™ Particulate Respirators 9300+ Series ensures comfortable and reliable protection against dust and mists in diverse industrial applications. The 3-panel design promotes facial movement, while the low-profile upper panel reduces eyewear fogging. The innovative features of these FFP3 respirator masks ensure safety, comfort, and ease of use.
Features and Benefits
• The chin tab allows for easy adjustments
• The 3M™ Cool Flow™ valve reduces heat build-up for the wearer's comfort
• Individually packed for hygiene
• Compatible with 3M Eyewear and Hearing Protection products
Typical Applications
• Construction
• Manufacturing
Standards
• EN 149:2001 + A1:2009 FFP3 NR D
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | 3M |
Colour | White |
Contaminants Filtered | Dust Mist |
EAN | 4054596922075 |
ECLASS Code | 40011401 |
Headstrap Type | Dual Non-Adjustable |
Mask Rating | FFP3 |
Mask Shape | Flat Fold |
MFR Part No. | 7100258913 |
Nosepiece Type | Moulded Nose Bridge |
Pack Quantity | 10 |
Series | 9300+ |
UNSPSC Code | 46182005 |
Valved | Valved |