SKU:
MMM9599342J
MPN:
7100134314
£70.49
Ex VAT
£84.59
Inc VAT
Product Details
Product Specification
Product Documents
The 9300+ series particulate respirators have an original, 3-panel design that fits a wide range of face shapes and sizes.
Features and Benefits
• 3M Advanced Electret (filter) Media helps you breathe easier
• Upper and lower panel tabs simplify positioning and adjustment
• Braided headbands are colour-coded for quick and easy identification
• Conforms to the nose and contours of the face for an effective seal
Typical Applications
• Hazardous work environments
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | 3M |
Colour | Red White |
Contaminants Filtered | Dust Particulate |
EAN | 4054596329560 |
ECLASS Code | 40011401 |
Headstrap Type | Dual Non-Adjustable |
Mask Rating | FFP3 |
Mask Shape | Flat Fold |
MFR Part No. | 9332+ |
Nosepiece Type | Flexible Nose Bridge |
Pack Quantity | 10 |
Series | Aura Gen3 9322+ |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |