SKU:
MMM9599305R
MPN:
7100231525
£1129.00
Ex VAT
£1354.80
Inc VAT
Product Details
Product Specification
Product Documents
FFP3 single use respirator masks.
Features and Benefits
• Embossed top panel helps reduce fogging and 3-panel design allows for greater facial movement
• Low resistance filter technology helps you breathe more easily
• Sculpted upper panel conforms to the nose and contours of the face for an effective seal
Typical Applications
• Agricultural
• Industrial use
Standards
• EN149:2001 + A1:2009 FFP3 NR D
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | 3M |
Colour | Red White |
Contaminants Filtered | Liquid Aerosols Solid Aerosols |
EAN | 4054596841178 |
ECLASS Code | 40011401 |
Headstrap Type | Dual Non-Adjustable |
Mask Rating | FFP3 |
Mask Shape | Flat Fold |
MFR Part No. | 7100231525 |
Nosepiece Type | Flexible Nose Bridge |
Pack Quantity | 440 |
Series | Aura Gen3 9330+ |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Unvalved |