SKU:
POR9592060F
MPN:
P301WHR
£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Product Documents
Protects against high concentration, dust, water based mist and fumes. the P301 can be used in concentrations of contaminants up to 20 times the WEL. Certified to EN149:2001 + A1:2009.
Features:
-Adjustable nose bridge
-Latex free twin elastic headband
-Collapse resistant with a double shell construction
-Colour coded to indicate performance level
-Easy flow valve
-Sweat absorbing nose foam
-Protection against Absestos
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | Portwest |
Colour | White |
Contaminants Filtered | Dust Mist Particulate |
EAN | 5036108160044 |
ECLASS Code | 40011401 |
Headstrap Type | Dual Adjustable |
Mask Rating | FFP3 |
Mask Shape | Moulded |
MFR Part No. | P301 |
Nosepiece Type | Moulded Nose Bridge |
Pack Quantity | 10 |
Series | Biztek PV3 |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |