SKU:
ASY9592121S
MPN:
C3V
£48.49
Ex VAT
£58.19
Inc VAT
Product Details
Product Specification
Product Documents
• Twin fold design - easily stored in a pocket
• Soft, lightweight fabric provides a comfortable face seal
• Large surface area of the filter media lowers breathing resistance
• Disposable product - no records or maintenance required
• Complete range from FFP1 NR D to FFP3 NR D
• Colour-coded filter media for ease of identification
• New low resistance valve - reduces heat and moisture build up
• Conforms to EN 149:2001+A1:2009
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | Alpha Solway |
Colour | Yellow |
Contaminants Filtered | Particulate |
ECLASS Code | 40011401 |
Headstrap Type | Dual Adjustable |
Mask Rating | FFP3 |
Mask Shape | Flat Fold |
MFR Part No. | C-3V |
Nosepiece Type | Flexible Nose Bridge |
Pack Quantity | 20 |
Series | C Series |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |