Cromwell

Disposable Mask, Unvalved, White, FFP2, Filters Particulates, Pack of 20

SKU:

CTL9590010Z

MPN:

HY8620

£2.99

Ex VAT

£3.59

Inc VAT

IN STOCK (50+)

    Overview

    These FFP2 disposable particulate respirators are maintenance free and are constructed without an exhalation valve.


    Features and Benefits
    • Low breathing resistance with high filtration efficiency
    • Fringe seal avoids open layer around the edges
    • Supplied as a pack of 20


    Typical Applications
    • Medical
    • General use


    Product Specification
    Assigned Protection Factor (APF)
    10
    Brand
    Cromwell
    Colour
    White
    Contaminants Filtered
    Particulate
    ECLASS Code
    40011401
    Headstrap Type
    Dual Non-Adjustable
    Mask Rating
    FFP2
    Mask Shape
    Moulded
    Nosepiece Type
    Fixed Metal Nose Clip
    Pack Quantity
    20
    Size
    One Size
    Standards Met
    EN 149:2001+A1:2009
    UNSPSC Code
    46182005
    Valved
    Unvalved
    Product Documents