SKU:
PBN9590002M
MPN:
HSD-F02
£33.99
Ex VAT
£40.79
Inc VAT
Product Details
Product Specification
Product Documents
This high-performance PSP mask is a foldable face-piece respirator designed for a comfortable secure fit and provided FFP2 protection in a variety of environments.
Features and Benefits
• Easy-to-fit lightweight mask is made from polypropylene with a soft inner layer for improved comfort over long periods
• Latex-free head straps designed to equal pressure distribution on the face and neck
• Contour fit pre-shaped nose bridge for secure fit and comfortable wear
• Protects against low-to-average toxicity, liquid, and solid aerosols
• Foldable and easy to store
Typical Applications
• Industrial
• Factories
• Schools
• Retail
• Offices
• Healthcare
Standards
• 2016/425 EN149:2001+A1:2009
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | Pulsar |
Colour | White |
Contaminants Filtered | Liquid Aerosols Solid Aerosols |
ECLASS Code | 40011401 |
Headstrap Type | Dual Non-Adjustable |
Mask Rating | FFP2 |
Mask Shape | Flat Fold |
MFR Part No. | HSD-F02 |
Nosepiece Type | Moulded Nose Bridge |
Pack Quantity | 25 |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Unvalved |