SKU:
MDX9591237X
MPN:
249501
£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
Product Documents
FFP Mask with special head band to allow quick and simple fitting and removal even with large bulky gloves.
• DuraMesh®: strong and durable structure, keeps the mask in shape
• ActivForm®: no nose clip needed
• Ventex®-valve: extra large vent reduces heat and moisture
• Comfortable nose seal
• FFP2 protection against toxic dusts, fumes and water/oil based mists/aerosols 10 x WEL
• Tested and certified to EN 149:2001+A1:2009
Typical Applications:
•General industry
•Welding
•Metal work
•Painting
•Woodwork
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | Moldex |
Colour | Blue White |
Contaminants Filtered | Acid Gas Dust Mist |
EAN | 4019444005485 |
ECLASS Code | 40011401 |
Headstrap Type | Single Non-Adjustable |
Mask Rating | FFP2 |
Mask Shape | Moulded |
MFR Part No. | 249501 |
Nosepiece Type | Moulded Nose Bridge |
Pack Quantity | 20 |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |