£65.49
Ex VAT
£78.59
Inc VAT
Product Details
Product Specification
Product Documents
These valved dust masks provide protection against toxic dust, water-based mists, and fumes. Ideal for general purpose tasks, this mask is suitable for wear when working with hardwood, glass fibers, and plastic.
Features and Benefits
• The Duramesh® structure makes the mask strong and durable to reduce consumption and maintain shape
• ActivForm® seal automatically adjusts to different face shapes
• Ventex®-valve reduces moisture and heat for user comfort
• Adjustable strap hangs the mask comfortably around the neck whilst not in use
• Passed Dolomite Clogging test - gives the user good breathing resistance for longer
• PVC-free
Typical Applications
• Metalwork
• Woodwork
Standards
• EN 149:2001+A1:2009 NR D
• European Directive 89/686/EEC
Approvals
• Manufactured in an ISO 9001 certified plant
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | Moldex |
Colour | White |
Contaminants Filtered | Dust Mist |
EAN | 4019444004655 |
ECLASS Code | 40011401 |
Headstrap Type | Single Adjustable |
Mask Rating | FFP2 |
Mask Shape | Moulded |
MFR Part No. | 2485 |
Nosepiece Type | Moulded Nose Bridge |
Pack Quantity | 20 |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |