SKU:
ORB9590020R
MPN:
SS4020
£67.49
Ex VAT
£80.99
Inc VAT
Product Details
Product Specification
Fold flat FFP2 respirator designed to protect against fine dusts, metal fumes and water based mists.
Features and Benefits
• Two panel design for comfortable use
• Non- Irritating and non- Allergic design to suit a variety of environments
• Ergonomically design with nose strip for secure fit
• Lightweight fold flat design for comfortable wear, easy storage and transportation
Typical Applications
• Fine dust
• Water based mist
• Metal fumes
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | Orbit International |
Colour | White |
Contaminants Filtered | Dust Mist |
ECLASS Code | 40011401 |
Headstrap Type | Dual Non-Adjustable |
Mask Rating | FFP2 |
Mask Shape | Flat Fold |
MFR Part No. | SS4020 |
Nosepiece Type | Fixed Metal Nose Clip |
Pack Quantity | 20 |
Size | One Size |
Standards Met | EN 149:2001 + AI:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |